Shop All Galvanized Pipes
Legend Valve
1-1/4" x 12" GALVANIZED NIPPLE
Mfr # 356-136
Zoro # G1781406
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-136
- Zoro # G1781406
- UPC # 662545035758
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/4" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- ASAHI 1/4" MNPT x FNPT PVC Ball Valve 2-Way (1080002)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- Legend Valve Galvanized Pipes