Shop All Black Pipe Fittings
Legend Valve
1-1/4" X 1/2" BLACK RED. ELBOW
Mfr # 350-114
Zoro # G1791650
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4" x 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-114
- Zoro # G1791650
- UPC # 662545024264
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/4" x 1/2" SA Black 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- SANIFLOW SPEEDFLOW HAND DRYER - SATIN STAINLESS STEEL (M06ACS-UL)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- LEGEND VALVE 2" BLACK CAP (350-488C)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- LEGEND VALVE BLACK ASSORTMENT 3/4" 25 PCS (355-241)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810085209)
- Legend Valve Black Pipe Fittings