Shop All Galvanized Pipes
Legend Valve
1-1/4" X 10" GALVANIZED NIPPLE
Mfr # 356-134E
Zoro # G1787329
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-134E
- Zoro # G1787329
- UPC # 662545135441
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 10" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Press Adapter (APXPR1212)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 4" X 12" GALVANIZED NIPPLE (356-236E)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063E)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257)
- ZORO SELECT 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P829)
- Legend Valve Galvanized Pipes