Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 10" 304 SS NIPPLE
Mfr # 304-134
Zoro # G1070319
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" X 10"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-134
- Zoro # G1070319
- UPC # 662545103723
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 10" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 10" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Electrical Package (98543C)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- SHARKBITE MALE CONNECTOR 1/2"" CTS (25631)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- LEGEND VALVE 1" x 1/2" SS304 RED COUPLING (404-373)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- LEGEND VALVE 1"x12' REPAIR COUPLING TAPE-YL (830-820)
- LEGEND VALVE 1/4" x 2-1/2" 304 SS NIPPLE (304-023)
- LEGEND VALVE 1 X 1-1/4 SS EXTRA LONG MALE A (312-027SS)
- LEGEND VALVE 4" X 3" SS316 HEX BUSHING (416-514)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPR5)
- Legend Valve Stainless Steel Pipe Fittings