Shop All Galvanized Pipe Fittings
Legend Valve
1-1/4" x 1" x1/2" GALV RED TEE
Mfr # 352-275
Zoro # G1085807
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/4" x1" x1/2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-275
- Zoro # G1085807
- UPC # 662545044286
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/4" x1" x1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/4" x 1" x 1/2" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- PERRIN & ROWE Hot Water Replacement Filter Cartridge (U.PRF1)
- DELTA Delta Extension Kit, Centerset (RP76691)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047C)
- LEGEND VALVE 3" X 1-1/2" GALV. RED COUPLING (352-558C)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- LEGEND VALVE 3/4" GALVANIZED CAP (352-484C)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- Legend Valve Galvanized Pipe Fittings