Shop All Press-Fit Tube Fittings
Legend Valve
1-1/4 x 1 x 1/2 PRESS RED TEE
Mfr # 450-236P
Zoro # G1074010
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/4" X 1" X 1/2"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-236P
- Zoro # G1074010
- UPC # 662545121031
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/4" X 1" X 1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
1-1/4" x 1" x 1/2" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Tailpiece Nut, Universal, Plastic (88410)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- LEGEND VALVE 3x 2-1/2 x 2-1/2 PRESS RED TEE (450-317P)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 2" PRESS 90 ELBOW SHORT RADIUS (450-088P)
- LEGEND VALVE 1-1/4" COPPER PRESS 45 ELBOW (450-026P)
- LEGEND VALVE 1-1/4 O-RING - NL PRESS UNIONS (450-846P)
- LEGEND VALVE 2" COPPER PRESS 45 ELBOW (450-028P)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- Legend Valve Tube Fittings