Shop All Zone Valves and Accessories
Legend Valve
1-1/4 x 1 W/4 ZONES MANIFOLD
Mfr # 355-414
Zoro # G1771746
original price:
$75.85
19% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Configuration 4 Zone
- Connection Type 4 Zones
- Size 1-1/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-414
- Zoro # G1771746
- UPC # 662545095950
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 1-1/4" x 1" |
Details
Item | Manifold Header |
Body Material | Carbon Steel |
Configuration | 4 Zone |
Connection Type | 4 Zones |
Description
1-1/4 x 1 w/ 4 Zones Carbon Steel Manifold Header
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7823A1016 120V Primary Flame (RM7823A101)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- KLEIN TOOLS Refrigerant Gas Leak Detector (ET160)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- LEGEND VALVE 1-1/4 x W/3 3/4 & 1 1 ZONE MAN (355-442)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-CLOSED (800-709)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- ERIE 30-118-D 208 Volt Motor Only For (30-118-D)
- Legend Valve Zone Valves and Accessories