Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4 x 1" SS304 RED COUPLING
Mfr # 404-379
Zoro # G1072190
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4" X 1"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-379
- Zoro # G1072190
- UPC # 662545098319
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 1" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" x 1" .304 Stainless Steel Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Chrm (X-6400030)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Brass (D3192-03)
- LEGEND VALVE 2-1/2" X 2" SS304 HEX BUSHING (404-506)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- LEGEND VALVE M-8330 MANIFOLD UNION (833-815)
- LEGEND VALVE 1/2" SS304 COUPLING (404-083)
- LEGEND VALVE 2" SS316 CAP (416-128)
- LEGEND VALVE 1/4" x 1/8" SS304 HEX BUSHING (404-470)
- Legend Valve Stainless Steel Pipe Fittings