Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 1" SS304 HEX BUSHING
Mfr # 404-489
Zoro # G1071630
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 1-1/4X1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-489
- Zoro # G1071630
- UPC # 662545098753
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4X1 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" x 1" .304 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- SLOAN Replacement Battery, For 2XU46 & 2NYD3 (EAF-1003)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (T19R10A)
- LEGEND VALVE 1/8" 90 SS304 ELBOW (404-000)
- LEGEND VALVE 1/4" x 10" 304 SS NIPPLE (304-034)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- LEGEND VALVE 2" X 3/8" SS304 HEX BUSHING (404-497)
- LEGEND VALVE 3/8" x 6" 316 SS NIPPLE (316-050)
- LEGEND VALVE 1" 90 SS316 ELBOW (416-005)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- Legend Valve Stainless Steel Pipe Fittings