Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" x 1" SS MALE ADAPTER
Mfr # 312-016SS
Zoro # G1788010
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" X 1"
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-016SS
- Zoro # G1788010
- UPC # 662545112022
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 1" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1-1/4" x 1" .304 Stainless Steel Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- POWERS Stem Replacement Kit (410-378)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- LEGEND VALVE 1-1/2" 90 SS316 ELBOW (416-007)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- LEGEND VALVE 1-1/2" X CLOSE 304 SS NIPPLE (304-140)
- LEGEND VALVE 1" SS HYDRANT TEES (312-085SS)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- Legend Valve Stainless Steel Pipe Fittings