Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" x 1" SS HYDRANT TEES
Mfr # 312-087SS
Zoro # G1774920
original price:
$45.14
22% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Insert x MNPT
- Standards 125 CWP, Naturally Lead Free
- Size 1-1/4" X 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-087SS
- Zoro # G1774920
- UPC # 662545112206
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 1" |
Details
Connection Type | Insert x MNPT |
Standards | 125 CWP, Naturally Lead Free |
Description
1-1/4" x 1" .304 Stainless Steel Hydrant Insert x MNPT Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF12)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ANVIL 1-1/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902483)
- LEGEND VALVE 3/8" 90 SS304 STREET ELBOW (404-042)
- LEGEND VALVE 1/2" X 4" 304 SS NIPPLE (304-066)
- LEGEND VALVE 3/4" x 5" 316 SS NIPPLE (316-088)
- LEGEND VALVE 1-1/2" SS304 COUPLING (404-087)
- LEGEND VALVE 1/4" SS316 SOLID SQUARE PLUG (416-181)
- LEGEND VALVE 1" x 3/4"" SS HYDRANT TEES (312-095SS)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (1RRK3)
- Legend Valve Fittings