Shop All PEX Fittings
Legend Valve
1-1/4" X 1" PEX RED COUPLING
Mfr # 460-536NL
Zoro # G1088239
original price:
$13.16
17% off
new price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x PEX
- Size 1-1/4" X 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-536NL
- Zoro # G1088239
- UPC # 662545110790
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1-1/4" X 1" |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x PEX |
Description
1-1/4" x 1" PEX Reducing Coupling No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- SPEAKMAN Repair Part Electronics for wc flush valve (RPG76-0061)
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- LEGEND VALVE 3/4"x 3/4"FPT PL SWIVEL ADPT (461-825)
- LEGEND VALVE 2" OPEN-3x1" MULTIPORT TEE (461-364)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- LEGEND VALVE 1/2" PEX X 1/2" FTG ELBOW (460-126NL)
- LEGEND VALVE 1-1/2 NL 1960x1-1/2 MNPT ADAPT (462-769NL)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb Tee Fitting (EPXT12)
- Legend Valve Fittings