Shop All Bronze Pipe Fittings
Legend Valve
1-1/4" X 1" M BZE M ADAPT NL
Mfr # 312-016NL
Zoro # G1790497
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1-1/4" X 1"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-016NL
- Zoro # G1790497
- UPC # 662545091464
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" X 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1-1/4" x 1" No Lead Bronze Insert x MNPT Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- LEGEND VALVE 1" T5500LWNL LOCWING CURB STO (314-265NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- LEGEND VALVE 1-1/4" BRZ FEMALE ADAPTER NL (312-046NL)
- LEGEND VALVE 1" T4355 NO LEAD COMP X FIP (313-175NL)
- LEGEND VALVE 1-1/4" BRONZE TEE NO LEAD (310-106NL)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- Legend Valve Bronze Pipe Fittings