Shop All Copper Fittings
Legend Valve
1-1/4 x 1 CXC RED COUP
Mfr # 450-537
Zoro # G1077425
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 1"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-537
- Zoro # G1077425
- UPC # 662545038681
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 1" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
1-1/4" x 1" (ID) 1-3/8"x1-1/8"(OD) Copper Reducing Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Waste Arm Hl/Co 1.5x15 Budget (2138C-1)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- BANJO Screen, 40 Mesh, Y Strainer, 1 - 1 1/4 In. (LS140)
- MOEN Posi-Temp(R) Shower Only (TL2368EP)
- LEGEND VALVE 3/8" COPPER 45 ELBOW (450-022)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- LEGEND VALVE 2 X 1 X 2 COPPER RED TEE (450-270)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- LEGEND VALVE 1/2" x 3/4" C x M ADAPTER (450-780)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- Legend Valve Fittings