Shop All Bronze Pipe Fittings
Legend Valve
1-1/4" x 1" BRZ HYDRANT TEE NL
Mfr # 312-087NL
Zoro # G1771140
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1-1/4" x 1"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-087NL
- Zoro # G1771140
- UPC # 662545108995
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" x 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1-1/4" x 1" No Lead Bronze Reducing Hydrant Insert x MNPT Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Flush Valve Cartridge, Fits Flushmate, 16 in x 6 in x 4 in, Metal/Plastic/Rubber (C-100500-KIT)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- LEGEND VALVE 1"X4-1/2" BR TANK TEE-2HOLE NL (312-173NL)
- LEGEND VALVE 1-1/2 T4411NL PAK x PAK 1/4 BE (313-337NL)
- Legend Valve Bronze Pipe Fittings