Shop All Black Pipe Fittings
Legend Valve
1-1/4 X 1 BLACK RED. COUPLING
Mfr # 350-537
Zoro # G1774038
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4 x 1
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-537
- Zoro # G1774038
- UPC # 662545025872
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4 x 1 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/4" x 1" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/2 in. MIP Brass Quarter-Turn Angle Stop Valve (FSBVA1212M)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ34)
- LEGEND VALVE 1 X 3/4 BLACK RED. COUPLING (350-533C)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- LEGEND VALVE 1/2" BLACK MERCHANT COUPLING (350-703)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315)
- ZORO SELECT 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ3)
- Legend Valve Fittings