Shop All Black Pipe Fittings
Legend Valve
1-1/4 X 1 BLACK HEX BUSHING
Mfr # 350-618
Zoro # G1780380
original price:
$3.77
13% off
new price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4 x 1
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-618
- Zoro # G1780380
- UPC # 662545026244
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4 x 1 |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1-1/4" x 1" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- ANVIL 2" Female NPT Malleable Iron Cap Class 300 (0318901402)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25106)
- SHARKBITE PUSH TEE 1/4 X 1/4 X1/4"" (25427)
- LEGEND VALVE 1" BLACK COUPLING (350-505)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010)
- LEGEND VALVE 1/8" BLACK MERCHANT COUPLING (350-700)
- LEGEND VALVE 2-1/2 X 1 BLACK RED. COUPLING (350-551)
- LEGEND VALVE 3" BLACK MERCHANT COUPLING (350-710)
- ANVIL 3" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091400)
- Legend Valve Fittings