Shop All Copper Fittings
Legend Valve
1-1/4 x 1-1/2 C X F ADAPTER
Mfr # 450-738
Zoro # G1783436
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 1-1/2"
- Connection Type Reducing Copper x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-738
- Zoro # G1783436
- UPC # 662545039053
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 1-1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Reducing Copper x FNPT |
Description
1-1/4" x 1-1/2" (ID) 1-3/8" x 1-1/2"(OD) Copper Reducing FNPT Adapter, Reducing C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- ZORO SELECT 1" x 3/4" FNPT 304 SS Reducing Coupling (2UA87)
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- LEGEND VALVE 3/4" COPPER STREET 45 ELBOW (450-064)
- LEGEND VALVE 1/2" COPPER x FIP UNION NL (302-316NL)
- LEGEND VALVE 1" COPPER TEE (450-155)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- LEGEND VALVE 5/8" X 3/4" C X M ADAPTER (450-783)
- IRONWERKS DESIGNS 3/4" Copper 90-Degree Elbow Fitting, 25PK (CPR-90EL-3.4-25)
- Legend Valve Fittings