Shop All Ball Valves
Legend Valve
1-1/4" T/S603 PVC BALL VALVE
Mfr # 201-206
Zoro # G1781826
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 p.s.i. @ 73°F
- Connection Type FNPT / Solvent
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-206
- Zoro # G1781826
- UPC # 662545003191
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | FNPT / Solvent |
Description
1-1/4" T/S603 PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 480V, 6600W (EX3454)
- APACHE EVA Tubing Boxed 3/8" I.D. x 1/8" Wall - 100' Box (15018525)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 304SS 9-Series for Fiberglass (928162-4-555)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE 1" T-900 NL MXF-T BALL VALVE (101-535NL)
- LEGEND VALVE 1/2" T/S603 PVC BALL VALVE (201-203)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- LEGEND VALVE 1/2 S-2102 BALL VLV W/DRAIN-NL (101-706NL)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- B & K BALL VALVE SCH40 1/2""SXS (107-633)
- Legend Valve Valves