Shop All Ball Valves
Legend Valve
1-1/4 T730 IPS CARBON STEEL BV
Mfr # 113-226
Zoro # G1767695
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-226
- Zoro # G1767695
- UPC # 662545049014
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1-1/4 T730 Full Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- BANJO 1" Female Coupler Dust Cap (100125CAP)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- LEGEND VALVE 1/2" T-1009 NO LEAD BALL VLV (101-643NL)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- LEGEND VALVE 3" T-1002 NO LEAD BALL VALVE (101-070NL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- Legend Valve Ball Valves