Shop All Bronze Pipe Fittings
Legend Valve
1-1/4 T4350 NO LEAD COMP X MIP
Mfr # 313-146NL
Zoro # G1778089
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1-1/4"
- Connection Type Compression (CTS) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-146NL
- Zoro # G1778089
- UPC # 662545084060
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression (CTS) x MNPT |
Description
1-1/4" T-4350NL No Lead Bronze Compression (CTS) x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 250m, PK20 (255071-75)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- LEGEND VALVE 1" 90 BRONZE ELBOW NO LEAD (310-005NL)
- LEGEND VALVE 1-1/2" BRZ FEMALE ADAPTER NL (312-047NL)
- LEGEND VALVE 3/4 x 1 T4441NL PAKXPAKXPAK TE (313-396NL)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- LEGEND VALVE 1-1/2"X1/4"NO LEAD HEX BUSHING (310-521NL)
- LEGEND VALVE 3/4" X 1/2" CHROME HEX BUSHING (310-479CP)
- Legend Valve Fittings