Shop All Gate Valves
Legend Valve
1-1/4 T416 RISING STEM GATE VL
Mfr # 104-616
Zoro # G1783996
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 150 WSP, 200 CWP, 300 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-616
- Zoro # G1783996
- UPC # 662545045078
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 150 WSP, 200 CWP, 300 CWP |
Description
1-1/4 T416 Rising Stem Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (401338)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-441 (111-103NL)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 1/2" T-751 S.S. GATE VALVE (113-403)
- T & P VALVE T&P 3/4X3"" SHANK (100108780)
- Legend Valve Gate Valves