Shop All Ball Valves
Legend Valve
1-1/4" T-725 C.S. BALL VALVE
Mfr # 113-216
Zoro # G1766837
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-216
- Zoro # G1766837
- UPC # 662545009056
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1-1/4" T-725 Large Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- LEGEND VALVE 1/2" BLACK SQUARE HEAD PLUG (350-403C)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- PLUMB PAK Sink Sprayer Black 48In Hose (PP21504)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- LEGEND VALVE 2-1/2" T-712 S.S. BALL VALVE (113-109)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- LEGEND VALVE 5/8 FLX3/4" FIP T-3000 (102-114)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- LEGEND VALVE 1/8" MINI BALL VALVE F x F (101-340)
- LEGEND VALVE 4" T-2000 IPS F.P. BALL VALVE (101-421)
- Legend Valve Valves