Shop All Check Valves
Legend Valve
1-1/4" T-611 PVC CHECK VALVE
Mfr # 203-106
Zoro # G1789989
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Standards 150 PSI @ 73°F
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-106
- Zoro # G1789989
- UPC # 662545003627
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1-1/4" T-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Barb Brass Union Tee (224-8)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12309)
- SYMMONS Spline Handle Insert (T3-31-INS)
- LEGRIS Push-to-Connect Unequal Union, 4 x 6mm Tube Size, Nylon, Black, 10 PK (3106 04 06)
- LEGEND VALVE 3" T-311 CAST IRON CHECK VLV (116-203)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- LEGEND VALVE 2" T-312 C.I. WAFER CHECK (116-221)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- Legend Valve Valves