Shop All Dielectric Unions
Legend Valve
1-1/4" T-578 DIELECTRIC COUP.
Mfr # 301-536
Zoro # G1769725
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Specific Fitting Shape Dielectric Coupling
- Basic Pipe Fitting Shape Coupling
- Size 1-1/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-536
- Zoro # G1769725
- UPC # 662545030784
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/4" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Specific Fitting Shape | Dielectric Coupling |
Basic Pipe Fitting Shape | Coupling |
Connection Type | FNPT x FNPT |
Description
1-1/4" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- ZORO SELECT Ring, Wax, Yellow (40143)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LN-SS)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- LEGEND VALVE 1-1/4" T-572 DIELECTRIC UNION (301-306)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- Legend Valve Dielectric Unions