Shop All Dielectric Unions
Legend Valve
1-1/4" T-575 DIELECTRIC NIPPLE
Mfr # 301-505
Zoro # G1770529
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Basic Pipe Fitting Shape Nipple
- Specific Fitting Shape Dielectric Nipple
- Size 1-1/4" x 4"
- Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-505
- Zoro # G1770529
- UPC # 662545011264
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 1-1/4" x 4" |
Details
Item | Dielectric Nipple |
Standards | 425 PSI @ 225°F Max. Temp. |
Basic Pipe Fitting Shape | Nipple |
Specific Fitting Shape | Dielectric Nipple |
Connection Type | MNPT x MNPT |
Description
1-1/4" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size (420025)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-390003)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- LEGEND VALVE 3/4" FNPT x PRESS P-571NL DU (301-104PNL)
- Legend Valve Fittings