Shop All Radiator Actuators and Valves
Legend Valve
1-1/4" T-431YB RADIATOR VALVE
Mfr # 110-149
Zoro # G3041467
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1-1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-149
- Zoro # G3041467
- UPC # 662545008028
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1-1/4" T-431YB Steam Radiator Valve, Yellow Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Thermostat (C12-5241)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 1" T-435YB RADIATOR GATE VALVE (110-245)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- LEGEND VALVE 1/2" T-437 RADIATOR VALVE (110-113)
- Legend Valve Radiator Actuators and Valves