Shop All Radiator Actuators and Valves
Legend Valve
1-1/4" T-431 RADIATOR VALVE
Mfr # 110-106
Zoro # G3042639
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1-1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-106
- Zoro # G3042639
- UPC # 662545002316
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1-1/4" T-431 Steam Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 123974 Fan Control Assembly (123974)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- TJERNLUND PRODUCTS Proving Switch (950-1030)
- DECOR GRATES Floor Register, 5.5 X 13.5, Bright Brass, Brass (SPH412)
- LEGEND VALVE 1/2" T-425 CIRCULATOR VALVE (110-213)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1-1/2" T-435 RADIATOR GATE VAL (110-137)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- LEGEND VALVE 1" T-433YB CONVECTOR VALVE (110-125)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104F1512)
- Legend Valve Radiator Actuators and Valves