Shop All Gate Valves
Legend Valve
1-1/4 T-408 NO LEAD GATE VALVE
Mfr # 104-706NL
Zoro # G1763547
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-706NL
- Zoro # G1763547
- UPC # 662545086101
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4 T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- THRIFCO PLUMBING Delta Kt&212 S.S.Ball (4401881)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- LEGEND VALVE 1-1/4" - 1-1/2" CROSS HANDLE (104-453)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- Legend Valve Gate Valves