Shop All Gate Valves
Legend Valve
1-1/4" T-408 GATE VALVE
Mfr # 104-706
Zoro # G1767990
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-706
- Zoro # G1767990
- UPC # 662545006338
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- Legend Valve Gate Valves