Shop All Gate Valves
Legend Valve
1-1/4" T-401 GATE VALVE
Mfr # 104-306
Zoro # G1792579
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-306
- Zoro # G1792579
- UPC # 662545001661
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 79 gpm (LV-983-LF-RF)
- WORLDWIDE SOURCING Toilet Flapper And Chain (24462-3L)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 3/8" x 1/8" Male NPT (B38-01ML)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- LEGEND VALVE 6" T-301 CAST IRON GATE VALVE (116-106)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT (105 2)
- Legend Valve Gate Valves