Shop All Float Valves
Legend Valve
1-1/4" T-31 FLOAT VALVE
Mfr # 111-236
Zoro # G2837660
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Bronze
- Standards 125 CWP
- Size 1-1/4" (3/8" - 16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-236
- Zoro # G2837660
- UPC # 662545008479
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/4" |
Size | 1-1/4" (3/8" - 16) |
Details
Connection Type | FNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
1-1/4" T-31 FNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- TRANE EEV VALVE (VAL10196)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 10mm Tube Size, Black (ZUSA-TF-PTC-153)
- LEGEND VALVE 1/4" T-34 EVAP. FLOAT VALVE (111-247)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1/4"-20 X 5" PLASTIC FLOAT (111-273)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- B & K Valv Float3/4Mipx3/4"Pln (VFLBRZPE4)
- Legend Valve Float Valves