Shop All Y & Basket Strainers
Legend Valve
1-1/4" T-16 40 MESH SCREEN
Mfr # 105-716
Zoro # G1778606
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits T-16
- Size 1-1/4"
- Mesh Size 40
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-716
- Zoro # G1778606
- UPC # 662545044910
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 1-1/4" |
Mesh Size | 40 |
Details
Item | Mesh Screen |
Connection Type | Fits T-16 |
Material of Construction | Stainless Steel |
Description
1-1/4" T-16 40 Mesh Stainless Steel Screen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Male Pipe Thread Ball Valve (EPXV12M)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- LEGEND VALVE 2" T/S-15 Y-STRAINER GASKET (900-111)
- LEGEND VALVE 1-1/4" S-15 BRONZE Y-STRAINER (105-516)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- LEGEND VALVE 1/2" T-758 S.S. Y-STRAINER (113-493)
- LEGEND VALVE 1-1/2" T/S-15 80 MESH SCREEN (105-547)
- LEGEND VALVE 3" T-19 SCREEN (900-386)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- Legend Valve Y & Basket Strainers