Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" SS304 COUPLING
Mfr # 404-086
Zoro # G1072735
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Size 1-1/4"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-086
- Zoro # G1072735
- UPC # 662545097039
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Coupling |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" .304 Stainless Steel Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- KOHLER Diverter Assy (3008851-BL)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- T&S BRASS Faucet, 4"Dk , Gsnk, Wrstbld Handle (B-1141-04)
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- LEGEND VALVE 3/8" x 6" 316 SS NIPPLE (316-050)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- LEGEND VALVE 1" X 3/4" SS316 HEX BUSHING (416-484)
- LEGEND VALVE 1" SS316 HEX PLUG (416-235)
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- ZORO SELECT 4" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020680)
- Legend Valve Stainless Steel Pipe Fittings