Shop All Check Valves
Legend Valve
1-1/4" S-611 PVC CHECK VALVE
Mfr # 203-206
Zoro # G1777888
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Body Material Stainless Steel
- Size 1-1/4"
- Standards 150 PSI @ 73°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 203-206
- Zoro # G1777888
- UPC # 662545003689
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1-1/4" |
Details
Connection Type | Solvent x Solvent |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1-1/4" S-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SM180)
- BRITA Brita On Tap Faucet Water Filter System (42201)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 1/8 in Tube Size, PBT, White, 10 PK (M20200401)
- LEGEND VALVE 1/2" S-451 NO LEAD CHECK VALVE (105-203NL)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- LEGEND VALVE 2" S-655 PVC BALL CHECK (201-288)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- Legend Valve Valves