Shop All Ball Valves
Legend Valve
1-1/4" S-605 CPVC BALL VALVE
Mfr # 202-406
Zoro # G1768736
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-406
- Zoro # G1768736
- UPC # 662545010571
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
1-1/4" S-605 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Back Flow Preventer (59787)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- KOHLER Spray Head Assy (1260174-CP)
- ZORO SELECT 1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (461-080)
- LEGEND VALVE 1-1/2" S-602 PVC BALL VALVE (201-437)
- LEGEND VALVE 3/4" T-1100 BALL VALVE (101-504)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- LEGEND VALVE 1/2" T-900 MXF-T BALL VALVE (101-533)
- LEGEND VALVE 2" S-2001 NL SWT BALL VALVE (101-338NL)
- LEGEND VALVE 3/4" T-3005 (102-904)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- Legend Valve Ball Valves