Shop All Gate Valves
Legend Valve
1-1/4" S-401 GATE VALVE
Mfr # 104-406
Zoro # G1784066
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-406
- Zoro # G1784066
- UPC # 662545001753
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4" S-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- T&S BRASS Eterna Spindle Assembly Cold, Lever Handle, Chrome (2713-40)
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- Legend Valve Valves