Shop All Gate Valves
Legend Valve
1-1/4 S-400 NO LEAD GATE VALVE
Mfr # 104-476NL
Zoro # G1774424
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-476NL
- Zoro # G1774424
- UPC # 662545083056
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4 S-400 No Lead Brass Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Volume Regulator Ebv102-2 Volume Regulator 0.5 And 1.5 Url (6 Pack) (5325129)
- SHARKBITE END CAP PLASTIC 1/2""PUSH (25633)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-CP)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 1/2" S-415 GATE VALVE (104-603)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (105 1/2)
- Legend Valve Valves