Shop All Gate Valves
Legend Valve
1-1/4" S-400 GATE VALVE
Mfr # 104-476
Zoro # G1786394
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-476
- Zoro # G1786394
- UPC # 662545001982
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4" S-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Diverter Valve Trim (T064.430.002)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- KECKLEY Knife Gate Valve, Bi, Manual, SS316, 3" (3KGV-36-BBM)
- Legend Valve Valves