Shop All Polyethylene Tubing
Legend Valve
1-1/4" PERT TUBE 100 FT COIL
Mfr # 500-114-100
Zoro # G2010218
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1-1/4"
- Connection Type 100' Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-114-100
- Zoro # G2010218
- UPC # 662545118369
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1-1/4" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Stick |
Description
HyperPure Bi-Modal PE-RT Tube 1-1/4" x 100' Stick Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- LEGEND VALVE 3/4" BLACK TEE (350-154)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- LEGEND VALVE 3/4" PERT TUBE 500 FT COIL (500-34-500)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL (500-34-100)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL RED (500-12-100R)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- Legend Valve Tubing