Shop All Press-Fit Tube Fittings
Legend Valve
1-1/4 O-RING - NL PRESS UNIONS
Mfr # 450-846P
Zoro # G1079236
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/4"
- Connection Type EPDM O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-846P
- Zoro # G1079236
- UPC # 662545126449
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | EPDM O-Rings |
Description
1-1/4" Press Union EPDM O-Rings, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- LEGEND VALVE 3" x 2" x 2" PRESS RED TEE (450-309P)
- LEGEND VALVE 1-1/4"X1" PRESS X MNPT ADAPTER (450-791P)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- LEGEND VALVE 3/4" NL PRESS x MNPT ELBOWS (450-904P)
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- LEGEND VALVE 1-1/2 x 1 x 3/4 PRESS RED TEE (450-253P)
- Legend Valve Press-Fit Tube Fittings