Shop All Galvanized Pipe Fittings
Legend Valve
1-1/4" GALVANIZED TEE
Mfr # 352-156
Zoro # G1089727
original price:
$21.86
64% off
new price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/4"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-156
- Zoro # G1089727
- UPC # 662545027128
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/4" SA Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 2-1/2" GALVANIZED 45 ELBOW (352-029)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604)
- LEGEND VALVE 1/2" GALVANIZED CAP (352-483)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (301UP12X112)
- Legend Valve Fittings