Shop All Galvanized Pipes
Legend Valve
1-1/4" GALVANIZED NIPPLE RUN
Mfr # 356-259
Zoro # G1786979
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-259
- Zoro # G1786979
- UPC # 662545107677
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Outside Dia. | 1-1/4 in |
Size | 1-1/4" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple Run |
Connection Type | MNPT x MPNT |
Description
1-1/4" Galvanized Nipple Run
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 3/8 Black Bushing (9118062)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- LEGEND VALVE 1-1/2" X 18" GALVANIZED NIPPLE (356-300)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 4" X 4" GALVANIZED NIPPLE (356-226)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- Legend Valve Galvanized Pipes