Shop All Galvanized Pipe Fittings
Legend Valve
1-1/4" GALV. SQUARE HEAD PLUG
Mfr # 352-406
Zoro # G1103386
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-406
- Zoro # G1103386
- UPC # 662545027470
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
1-1/4" SA Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- HAM-LET 5/32" LET-LOK 316 SS Front Ferrule (760LF-SS-4MM)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381035660)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- LEGEND VALVE 4" X 3" GALV. RED. ELBOW (352-139C)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- Legend Valve Fittings