Shop All Compression Tube Fittings
Legend Valve
1-1/4" GAL. COMP. COUPLING
Mfr # 303-106
Zoro # G1078700
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Standards 125 CWP max temp 210°F, Long pattern
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-106
- Zoro # G1078700
- UPC # 662545003825
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 125 CWP max temp 210°F, Long pattern |
Connection Type | Comp (IPS) x Comp (IPS) |
Description
1-1/4" Galvanzied Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Socket Urinal Flange Kit, PVC, 2" (F10002)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- LEGEND VALVE 1-1/4" T-4500 CTS INSERT STIF. (313-406)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- LEGEND VALVE 3/4"X1" BRASS COMP. COUPLING (303-125)
- LEGEND VALVE 3/4"X1" BR COMP. COUPLING NL (303-125NL)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66CA-5-4)
- Legend Valve Compression Tube Fittings