Shop All Press-Fit Tube Fittings
Legend Valve
1-1/4" COPPER PRESS 45 ELBOW
Mfr # 450-026P
Zoro # G1059399
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/4"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-026P
- Zoro # G1059399
- UPC # 662545120287
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
1-1/4" Press 45° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- LEGEND VALVE 3/4" S-1002 BALL VALVE (101-084)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 3x 2-1/2 x 2-1/2 PRESS RED TEE (450-317P)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- LEGEND VALVE 1" O-RING FOR NL PRESS UNIONS (450-845P)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- LEGEND VALVE 1-1/2" PRESS MALE ADAPTER (450-757P)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- Legend Valve Press-Fit Tube Fittings