Shop All Copper Fittings
Legend Valve
1-1/4" COPPER COUPLING
Mfr # 450-506
Zoro # G1091355
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Fitting Connection Type C x C
- Outside Dia. 1-5/8 in
- Size 1-1/4" x 1-5/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-506
- Zoro # G1091355
- UPC # 662545038605
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 1-5/8 in |
Size | 1-1/4" x 1-5/8" |
Details
Item | Coupling |
Pipe Fitting Material | Copper |
Fitting Connection Type | C x C |
Connection Type | Copper x Copper |
Description
1-1/4" (ID) 1-5/8"(OD) Copper Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 40 (587-600)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (6886290)
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 3/8x1/4)
- LEGEND VALVE 1-1/2" COPPER x MALE UNION NL (302-310NL)
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR NL (302-293NL)
- LEGEND VALVE 1" NO LEAD SWT x SWT UNIONS (302-305LNL)
- LEGEND VALVE 1/2" x 3/4" C x M ADAPTER (450-780)
- LEGEND VALVE 3/4" LONG TURN 90 ELBOW (450-134)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- Legend Valve Fittings