Shop All Copper Fittings
Legend Valve
1-1/4" COPPER 45 ELBOW
Mfr # 450-026
Zoro # G1091696
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 1-3/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-026
- Zoro # G1091696
- UPC # 662545038162
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 1-3/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
1-1/4"(ID) 1-3/8"(OD) Copper 45° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Vent Bathroom/Dryer 4In Wht (143W)
- MOEN Cia POSI V/O BG (T2261BG)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- LEGEND VALVE 1/2" COPPER STREET 90 ELBOW (450-043)
- LEGEND VALVE 11/4 X 1 X 11/4 COPPER RED TEE (450-239)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA12)
- Legend Valve Fittings