Shop All Bronze Pipe Fittings
Legend Valve
1-1/4" BRONZE COUPLING NO LEAD
Mfr # 310-086NL
Zoro # G1789060
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1-1/4 in
- Fitting Connection Type FNPT x FNPT
- Standards Class 125, Class 125, 125 PSI, 125 PSI, ASTM B584, ASTM B584, ASTM B16.15, ASTM B16.15, ASTM B1.20.1, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-086NL
- Zoro # G1789060
- UPC # 662545088570
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Item | Coupling |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1-1/4 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, Class 125, 125 PSI, 125 PSI, ASTM B584, ASTM B584, ASTM B16.15, ASTM B16.15, ASTM B1.20.1, ASTM B1.20.1 |
Description
1-1/4" Threaded No Lead Cast Bronze Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Nonself-Piercing Saddle Valve, 1/4 In (4GU26)
- SLOAN A72 Rb Cover Royal (0301173PK)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- LEGEND VALVE 2-1/2" BLACK 90 STREET ELBOW (350-049C)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- LEGEND VALVE 1-1/4" BRONZE HYDRANT ELBOWS (312-056)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- LEGEND VALVE 1/2"X3/8" CHROME RED. COUPLING (310-365CP)
- Legend Valve Bronze Pipe Fittings