Shop All Black Pipe Fittings
Legend Valve
1-1/4" BLACK TEE
Mfr # 350-156C
Zoro # G1779184
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-156C
- Zoro # G1779184
- UPC # 662545060804
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/4" China Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 2.326", 2.622" (TBC256)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14992)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- LEGEND VALVE 2-1/2" BLACK COUPLING (350-509C)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- LEGEND VALVE 4" BLACK TEE (350-161C)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618C)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554C)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300149804)
- Legend Valve Fittings